Zoro Homepage

Moisture Control Flower and Plant Potting Mix 8 qt

  • Mfr # 75578302

  • Zoro # G016255941


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

For Use With
Soils - Small Bag
Length
3.7 in
Height
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75578302
Zoro #
G016255941
UPC #
32247557832
Country of Origin
United States

Dimensions

Length
3.7 in
Height
12.2 in
Width
17 in

Details

For Use With
Soils - Small Bag
Item
Bagged Products

Description

Bag Capacity/Dry Volume: 8, Brand Name: Miracle-Gro, Feed Duration: Up to 6 Months, Ideal for Growing: Flower and Plant, Organic: No, Product Type: Potting Mix, Soil Type: Potting Soil, Sub Brand: Moisture Control, Contains Fertilizer: Yes, Coverage Area:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.