Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18930
Zoro #
G7492073
UPC #
015829189300
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3"
Details
Blade Material
Titanium Bonded(R) Steel
Handle Style
Straight
Handle Material
Recycled Content and Rubber
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Shears
Application
Multipurpose
Handle Design
Ergonomic Ring and Enlarged Bow
Handle Color
Black/Green
Adjustable
No
Left/Right Hand
Right Hand
Primary Application
Multipurpose
Features
Blades Resist Corrosion and Adhesives, Adjustable Tension and Detachable for Easy Cleaning, Sheath Included, Packaging is Made from Post Consumer Content and Recycled Plastic
Description
Shears, Adjustable No, Application Multipurpose, Blade Material Titanium Bonded(R) Steel, Features Blades Resist Corrosion and Adhesives, Adjustable Tension and Detachable for Easy Cleaning, Sheath Included, Packaging is Made from Post Consumer Content and Recycled Plastic, Handle Color Black/Green, Handle Design Ergonomic Ring and Enlarged Bow, Handle Material Recycled Content and Rubber, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.