
Perlite 8 qt
Mfr # 74278430
Zoro # G816251099
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Height
12.6 in
Length
3.6 in
Width
18.25 in
For Use With
Soil Conditioners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74278430
Zoro #
G816251099
UPC #
32247427845
Country of Origin
United States
Dimensions
Height
12.6 in
Length
3.6 in
Width
18.25 in
Details
Item
Bagged Products
For Use With
Soil Conditioners
Description
Fertilizer Enriched: No, Moisture Control: No, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Perlite, Sub Brand: , Suitable for Vegetables: , Brand Name: Miracle-Gro, When to Apply: Spring/Summer, Where to Apply: , Container S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.