Shop MIRACLE-GRO
See all product information
Create Account
Powder Acid-Loving Plants of Azalea, Camellia, Rhododendron Plant Food 5 lb
- Mfr # 3039806
- Zoro # G916251159
product price:Â
$
26.45
/ea
Key Features
Height
5.2 in
Length
4.95 in
For Use With
Plant Food Small Package
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3039806
- Zoro #
- G916251159
- UPC #
- 73561001793
- Country of Origin
- United States
- Item
- Plant Food
- For Use With
- Plant Food Small Package
Dimensions
- Height
- 5.2 in
- Length
- 4.95 in
- Width
- 10.05 in
Description
Organic: No, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Powder, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size: 5, Coverage Area: 2000, Active Ingr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.