Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shake 'N Feed Granules Weed Preventer plus Plant Food 4.5 lb

  • Mfr # 1038361

  • Zoro # G216251149


product price: $27.99
/ea

Key Features

For Use On
Plant Food Small Package
Height
7.5 in
Length
4 in
Width
10.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038361
Zoro #
G216251149
UPC #
73561038362
Country of Origin
United States

Dimensions

Height
7.5 in
Length
4 in
Width
10.05 in

Details

For Use On
Plant Food Small Package
Item
Plant Food

Description

Organic: No, Packaging Type: Jug, Plant Type: All Purpose, Product Form: Granules, Product Type: Weed Preventer plus Plant Food, Season Use: Multi-Season, Sub Brand: Shake 'N Feed, Time Release: , Brand Name: Miracle-Gro, Concentrated: No, Container Size:

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.