Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sphagnum Peat Moss 8 qt

  • Mfr # 85278430

  • Zoro # G416255961


product price: $7.39
/ea
Sold in multiples of 50 for $369.50

Key Features

Length
3.15 in
Width
17.95 in
For Use With
Peat Moss
Height
12.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85278430
Zoro #
G416255961
UPC #
32247527842
Country of Origin
United States

Dimensions

Length
3.15 in
Width
17.95 in
Height
12.15 in

Details

Item
Bagged Products
For Use With
Peat Moss

Description

Moisture Control: Yes, OMRI Certified: , Organic: No, Package Size: 8, Packaging Type: Bagged, Product Type: Sphagnum Peat Moss, Sub Brand: , Brand Name: Miracle-Gro, Approximate Weight: , Ideal for Growing: , Where to Apply: , For Hydroponic Use: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.