Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Socket Indoor Mushroom Growing Kit- 2 Blue Spec. Replace 150W LED Grow Bulbs w/ Timer, 4PK

  • Mfr # 802337

  • Zoro # G612125129


product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20 Degrees C
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Features
Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology, Shatter-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802337
Zoro #
G612125129
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20 Degrees C
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Features
Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology, Shatter-Resistant
Bulb Shape
A19
Includes
‎String Light Fixture (4); LED Light Bulb (16); Timer (1)
Bulb Start Type
Instant-on
Color
Blue Spectrum
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rated Life
20,000 hr
Voltage
120V
Bulb Primary Application
Mushroom Farming, Kitchen Garden, Home Growing, Small Footprint Living
Rough Service
Yes
Watts
14W

Description

Sick of hunting for elusive Morel mushrooms? Live in an area mushrooms can't easily grow? Do it yourself for homegrown, delicious shrooms with the Miracle LED Shroom Grow LED Grow Light Kit! A wild mushroom growing on the forest floor uses sunlight as a signal to guide the growth cycle and now you can emulate this indoors with Miracle LED Grow Lights. For indoor mycology, Full Spectrum and Blue Spectrum grow lights have been shown to improve cap color/development and overall yield. For best results, use the included SproutMatic Timer to automate a 12 hr on / 12 hr off light schedule.


  • CULTIVATE MUSHROOMS INDOORS - Despite their love for shadey forest floors, mushrooms rely on light to regulate their growth cycle and stimulate hi-yield production. Blue Spectrum light has been known to increase yield and speed up growth.
  • ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.60 a year!
  • WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 3-foot strings are perfect to reach the tightest and most difficult spaces with ease.
  • SPROUTMATIC ALL-WEATHER CONTROLLING TIMING œ Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.