Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Socket Kitchen Gardener Grow Light Kit, Full Spec. 11W Replace 150W Grow Bulbs

  • Mfr # 802242

  • Zoro # G411935257


product price: $74.15
/ea

Key Features

Bulb Operating Temp. Range
-20 to 60 Degrees C
Shatter-Resistant
Yes
Rated Life
20,000 hr
Watts
11
Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802242
Zoro #
G411935257
UPC #
840404412555
Country of Origin
China

Details

Bulb Operating Temp. Range
-20 to 60 Degrees C
Shatter-Resistant
Yes
Rated Life
20,000 hr
Watts
11
Material
Plastic, Rubber
Light Technology
LED
For Use With
Seed Starting, Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Voltage
120
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Shape
A19
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Start Type
Instant-on
Color
Full Spectrum
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20 Degrees C
Includes
String Light Fixture (1); LED Light Bulb (3)
Shape
A19

Description

Grow your hungry plants exactly how you need to with the Miracle LED Kitchen Gardener Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to the light they need! Place anywhere and fasten to anything with ease. Chemical free indoor growing is perfect for small kitchen herb gardens along with apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully light from the sun.


  • •Bring in your plants for the winter or grow your basil, thyme, lettuce, oregano, parsley, etc. right on your counter with the Miracle LED Kitchen Gardener Kit!
  • •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.60 a year!
  • •FULL SPECTRUM - Harness the growing power of the Sun with beautiful full spectrum light that your plants crave.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 4-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.