Zoro Homepage

3-Socket Plant Survival Grow Light Kit- Red & Blue Spec. 14W Replace 150W Grow Bulbs, 2PK

  • Mfr # 801953

  • Zoro # G911555146


product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Rated Life
20,000 hr
Shatter-Resistant
Yes
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801953
Zoro #
G911555146
UPC #
-
Country of Origin
China

Details

Item
Grow Lights
Material
Plastic, Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Rated Life
20,000 hr
Shatter-Resistant
Yes
Voltage
120 V
Bulb Operating Temp. Range
-20 to 60° C
Light Technology
LED
Watts
14 W
Color
Red & Blue Spectrum
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Shape
A19
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Start Type
Instant-on
Includes
String Light Fixture (2); LED Light Bulb (6); Timer (1)
Rough Service
Yes
Bulb Minimum Starting Temperature
-20° C
Bulb Base Type
Medium Screw (E26)

Description

Save your sad, withering plants with the Miracle LED Plant Survival Indoor Garden Corded Grow Light Kits before it's too late! Bring your geraniums in for the winter or start growing your spring seeds indoors to save sun deprived plants during the winter months. Miracle LED grow bulbs mimic the natural daylight & spectrums of light plants need to survive. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • REVIVE PLANTS - Keep your plants alive through blizzards, droughts, & sunless days with this all-in-one automated grow kit. Like a first aid kit for your plant, grow lights restore sun-deprived plants during the darkest months.
  • ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.60 a year!
  • RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
  • SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 4-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.