Zoro Homepage

3-Socket Seed to Flower LED Grow Light Kit 4PK

  • Mfr # 603802

  • Zoro # G110509841


product price: $513.99
/pk 4, $128.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Features
Versatile & Flexible Corded Fixture
Includes
‎String Light Fixture (4); LED Light Bulb (32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603802
Zoro #
G110509841
UPC #
810131638740
Country of Origin
China

Details

Material
Plastic, Rubber
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Features
Versatile & Flexible Corded Fixture
Includes
‎String Light Fixture (4); LED Light Bulb (32)
Voltage
120V
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60°C
Bulb Start Type
Instant-on
Rated Life
20,000 hr
Light Technology
LED
Watts
14 W
Bulb Minimum Starting Temperature
-20°C
Bulb Base Type
Medium Screw (E26)
Shape
A19
Rough Service
Yes

Description

Includes 32 LED bulbs, 4 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.