Zoro Homepage

3 W, LED Bulb, Cool White, A15, 6500K Temp. Frosted, Non-Dimmable, PK6

  • Mfr # 602185

  • Zoro # G0773658


product price: $41.99
/pk 6, $7.00/ea

Key Features

Voltage
120 V AC
Watts
3 W
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602185
Zoro #
G0773658
UPC #
728433236567
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 7/8 in
Length
3 1/2 in

Details

Item
LED Bulb
Voltage
120 V AC
Watts
3 W
Bulb Base Type
Medium (E26)
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
6500K
Dimmable
No
Lumens
315 lm
Rated Life
20,000 hr
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Plug and Play
Three-Way
No
Rough Service
Yes
Bulb Finish
Frosted
Bulb Designation
602185
Bulb Beam Angle
200 Degrees
Color Rendering Index
85.0
Bulb Primary Application
Freezers, Refrigerators
For Enclosed Fixtures
Yes
High Output
No
Energy Star Compliant
No
Light Color
Cool White
Includes
(6) LED Refrigerator Bulbs
Shatter-Resistant
Yes
Amps
0.05 A
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Start Type
Instant
For Use With
Freezers, Refrigerators
Trade Number
602185
Features
Cool Running
Color Selectable
No

Description

LED Bulb, A15 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 6500K, 315 lm, Wattage Equivalency 3800W HAL, Watts 3 W, 120 V AC, Bulb Beam Angle 200 Degrees , Dimmable No, Bulb Designation 602185, Bulb Primary Application Freezers, Refrigerators, Bulb Type Standard, 1 7/8 in Bulb Dia., 3 1/2 in Overall Length, Rated Life 20,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.