Zoro Homepage

4-Foot 100W Full Spectrum Grow Light for Pet Greens

  • Mfr # 803406

  • Zoro # G922706476


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bulb Operating Temp. Range
-20 to 60° C
Shatter-Resistant
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120 V
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803406
Zoro #
G922706476
UPC #
840404424268
Country of Origin
China

Details

Bulb Operating Temp. Range
-20 to 60° C
Shatter-Resistant
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120 V
Rated Life
20,000 hr
Rough Service
Yes
Bulb Start Type
Instant-on
Light Technology
LED
Bulb Shape
A19
Color
White Spectrum
Watts
100 W
Bulb Base Type
Medium Screw (E26)
Material
Plastic, Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Includes
LED Grow Light (1); Hooks and Chain (2)
Item
Pet Green Grow Light
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Min. Starting Temp.
-20° C

Description

Keep your Cat Grass for longer with Miracle LED's 4-Foot 100W Full Spectrum Grow Light for Pet Greens (seeds and blends NOT Included). Using the power of Full Spectrum, we emulate the power of the sun. Giving your plants the nutrients they crave to keep growing for longer and enhancing their benefits. Plug and hang anywhere with included hooks and grow multiple plants at the same time! Chemical-free indoor growing is perfect for many different environments like small kitchen herb gardens, apartments with limited sunlight, or fruit and vegetable gardens in the basement. Plus, Miracle LED Light Bulbs produce little to no heat, ensuring your plants safety. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.