Zoro Homepage

4-Socket Greenhouse in a Box Grow Light Kit- Red & Blue Spec. 11W Replace 150W Grow Bulbs

  • Mfr # 802280

  • Zoro # G112125148


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Bulb Operating Temp. Range
-20 to 60°C
Bulb Shape
A19
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802280
Zoro #
G112125148
UPC #
840404412937
Country of Origin
China

Details

Material
Plastic/Rubber
Bulb Operating Temp. Range
-20 to 60°C
Bulb Shape
A19
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Voltage
120V
Rough Service
Yes
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Color
Red & Blue Spectrum
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Light Technology
LED
Bulb Minimum Starting Temperature
-20°C
Watts
11W
Includes
String Light Fixture (1); LED Light Bulb (4)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Shatter-Resistant
Yes
Rated Life
20,000 hr

Description

Grow your hungry plants exactly how you need to with the Miracle LED Greenhosue in a box Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to a window! Place anywhere and fasten to anything with ease, Miracle LED grow lights are a must-have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •Give your hungry plants light wherever they need without limit!
  • •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.44 a year!
  • •RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 4-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.