Zoro Homepage

4-Socket Seed to Flower LED Grow Light Kit 2PK

  • Mfr # 603796

  • Zoro # G310509825


product price: $390.99
/pk 2, $195.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Includes
‎String Light Fixture (2); LED Light Bulb (16)
Features
Versatile & Flexible Corded Fixture
Voltage
120V
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603796
Zoro #
G310509825
UPC #
810131638689
Country of Origin
China

Details

Material
Plastic, Rubber
Includes
‎String Light Fixture (2); LED Light Bulb (16)
Features
Versatile & Flexible Corded Fixture
Voltage
120V
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Watts
14 W
Rated Life
20,000 hr
Bulb Operating Temp. Range
-20 to 60°C
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20°C
Shatter-Resistant
Yes
Shape
A19
Bulb Start Type
Instant-on
Light Technology
LED
Rough Service
Yes

Description

Includes 16 LED bulbs, 2 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.