
4-Socket Seed to Flower LED Grow Light Kit 4PK
Mfr # 603797
Zoro # G410509831
product price: $574.99
/pk 4, $143.75/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
Features
Versatile & Flexible Corded Fixture
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Includes
‎String Light Fixture (4); LED Light Bulb (32)
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603797
Zoro #
G410509831
UPC #
810131638696
Country of Origin
China
Details
Material
Plastic, Rubber
Features
Versatile & Flexible Corded Fixture
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living, Seed Starting
Includes
‎String Light Fixture (4); LED Light Bulb (32)
Color
Blue Spectrum, Full Spectrum, Red Spectrum
Voltage
120V
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Bulb Operating Temp. Range
-20 to 60°C
Light Technology
LED
Shatter-Resistant
Yes
Watts
14 W
Shape
A19
Bulb Minimum Starting Temperature
-20°C
Rated Life
20,000 hr
Description
Includes 32 LED bulbs, 4 string fixtures. Grow your hungry plants exactly how you need to with the Miracle LED Powervine Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Support plants from Seed to Flower with the 3-Step grow light process for happy and healthy plants and high-yield results. Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.