Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Socket Under the Canopy Blue Spectrum Grow Light Kit - 12W Replace 150W Grow Bulbs w/Timer, 2PK

  • Mfr # 801270

  • Zoro # G712125180


product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Color
Blue Spectrum
Bulb Minimum Starting Temperature
-20°C
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801270
Zoro #
G712125180
UPC #
-
Country of Origin
China

Details

Material
Plastic/Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Color
Blue Spectrum
Bulb Minimum Starting Temperature
-20°C
Light Technology
LED
Bulb Start Type
Instant-on
For Use With
Seed Starting, Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Watts
12W
Rough Service
Yes
Shatter-Resistant
Yes
Rated Life
20,000 hr
Bulb Operating Temp. Range
-20 to 60°C
Voltage
120V
Bulb Shape
A19
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Base Type
Medium Screw (E26)
Includes
String Light Fixture (2); LED Light Bulb (8); Timer (1)

Description

Grow your high-density plants with up to twice the productivity with the Miracle LED Under the Canopy Indoor Garden Corded Grow Light Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for growing in the messy, under canopy region. Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •DOUBLE YOUR PLANT YIELD - Scattered, diffused light below the leaves of dense plants such as cucumbers, tomatoes, and peppers allows the plant to produce up to twice the amount of crop! Lighting underneath the plant canopy stimulates growth in usually unreached areas.
  • •ALMOST FREE ENERGY - Low-energy LED Grow Lights deliver the same growing power as old, hot-running incandescents & grow panels for a FRACTION of the cost on your energy bill! Ultra Grow bulbs run for only $1.44 a year!
  • •BLUE SPECTRUM Light enhances the seeding & starting process, perfect for young stages of plant growth.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 6-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.