450+660 Nanometer Indoor Grow Light Kit Red&Blue Spectrum 12W Repl 150W 4Socket Corded Fixture, 4PK

  • Mfr # 603549

  • Zoro # G612329954


product price:  $406.99
/pk 4, $101.75/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Voltage
120V
Color
Full Spectrum
Includes
String Light Fixture (4); LED Light Bulb (16); Timer (1)
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603549
Zoro #
G612329954
UPC #
-
Country of Origin
China

Details

Material
Plastic/Rubber
Voltage
120V
Color
Full Spectrum
Includes
String Light Fixture (4); LED Light Bulb (16); Timer (1)
Rated Life
20,000 hr
Bulb Minimum Starting Temperature
-20°C
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Rough Service
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Shatter-Resistant
Yes
Bulb Shape
A19
Bulb Start Type
Instant-on
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Watts
12W
Bulb Operating Temp. Range
-20 to 60°C

Description

Grow your hungry plants exactly how you need to for every step of the growing cycle with the MLED Nanometer Indoor Garden Corded Grow Light Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •GROW LIKE THE PROS - Use light technology to give your plants the light spectrums they crave from Seed to Flower wherever you want to grow!
  • • ALMOST FREE ENERGY - Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs!
  • •RED & BLUE SPECTRUM light provides high yeild growing power to your plants.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 6-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.