Zoro Homepage

5-Gallon Growing Combo with 100W Grow LED Light, 5ft Stand

  • Mfr # 803022

  • Zoro # G615874079


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Light Technology
LED
Color
Pink Spectrum
Bulb Start Type
Instant-on
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803022
Zoro #
G615874079
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
10 in

Details

Voltage
120 V
Light Technology
LED
Color
Pink Spectrum
Bulb Start Type
Instant-on
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
Includes
(1) 100W LED Grow Light; (1) 5ft Stand
Min. Starting Temperature
-20°C
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Features
Stylish, Long Lifespan, LED Technology, Hook on, Rough Service, Shatter-Resistant
Watts
100 W
Item
Hydroponics Grow Light
Rated Life
20,000 hrs

Description

Miracle LEDs 5-Gallon Growing Combo with 100W Grow LED Light & 5ft Stand is perfect for all your indoor gardening needs! The 100 watts Elegant & Ultra High Output Grow Light was designed to replicate the lighting used large commercial greenhouses right at home giving your plants optimal growth power. Plus, Pink Spectrum power gives your plants the kick they need during their fruit and flowering stage aiding them with optimal growth and produce production. The pink light appearance also enhances and fits in perfectly with any house aesthetic and decor. Plus, paired with the 5-foot stand ensures that your plants are receiving optimal light cover and creates the ultimate plant growing setup! Specially designed in Germany, this light and stand combo virtually gives off no heat and no fear of getting burned when touching it! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • UFO DESIGN – This 10-inch diameter grow light provides 100 watts of targeted, cone shaped lighting your plants crave while also providing protection for your eyes.
  • Commercial Growing AT HOME! – Designed in Germany, this grow light replicates the benefits of commercial lighting used in large greenhouses right at home with virtually NO HEAT.
  • INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments or dorms with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • PINK SPECTRUM POWER- This 450-750NM light gives your plants the kick they need during their fruit and flowering stage! Plus, the pink appearance enhances and fits in perfectly with any house aesthetic and décor.
  • HOOK ON STAND & PLUG ANYWHERE- Our thick and strong hook and 6-Foot-long plug-in cord allow for easy and secure placement anywhere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.