6.5KK Clamp-On LED Grow Light Kit, 12W Blue Spectrum Daylight White Replacing 150W, 4PK

  • Mfr # 802831

  • Zoro # G913345431


product price:  $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Watts
12W
Bulb Operating Temp. Range
-20 to 60°C
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802831
Zoro #
G913345431
UPC #
-
Country of Origin
China

Details

Watts
12W
Bulb Operating Temp. Range
-20 to 60°C
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20°C
Light Technology
LED
Color
Blue Spectrum
Voltage
120V
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rough Service
Yes
Shatter-Resistant
Yes
Includes
Clamp Light Fixture (4); LED Light Bulb (4)
Bulb Shape
A19
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Rated Life
20,000 hr
Material
Plastic/Rubber
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants

Description

Our easy-clamp system allows light placement wherever necessary while our rubber textured no-slip design allows for secure placement. The 6.5KK bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment. 6.5KK Bulbs are Cooler in appearance and have added benefits for Plants in the latter stages of the life cycle. Indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • •CLAMP & GROW ANYWHERE! - Master your indoor gardening setup with high versatility and flexibility! Easy clamp system allows a sturdy hold on most surfaces for the superior growing angle.
  • •ALMOST FREE ENERGY - Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.32 per year in energy costs!
  • •BLUE APPEARANCE- Blue Spectrum Cool Daylight blends in with current home lighting aesthetic. This bulb helps with Seeding and Starting your young plants. Giving them the light they crave to grow in the beginning stages of growth.
  • •SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious plants and herbs safe from drying out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.