6.5KK Indoor Grow Light Bulb, 6500K Blue Spectrum Rplc 150W Grow Bulbs for Vegetables, Herbs, 2PK
- Mfr # 801885
- Zoro # G811554966
Key Features
Specifications
Details
- MFR #
- 801885
- Zoro #
- G811554966
- UPC #
- 840404408961
- Country of Origin
- China
- Item
- Grow Lights
- Bulb Shape
- A19
- Light Technology
- LED
- Rough Service
- Yes
- Bulb Operating Temp. Range
- -20 to 60° C
- Color
- Blue Spectrum
- Material
- Plastic
- Features
- Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
- Application
- Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
- Shatter-Resistant
- Yes
- Rated Life
- 20,000 hr
- Bulb Base Type
- Medium Screw (E26)
- Voltage
- 120 V
- For Use With
- Seed Starting, Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Watts
- 12 W
- Bulb Minimum Starting Temperature
- -20° C
- Includes
- LED Light Bulb (2)
- Bulb Start Type
- Instant-on
Description
Want to use the technology used in commercial indoor gardening without the bulk or the high bill? Look no further! Our Miracle LED 6.5KK Grow bulbs are specially tuned to match spectrums found on bulky, energy sucking grow panels in a smaller, home-friendly form factor. These bulbs are specially tuned to 6500K full spectrum lighting to mimic natural daylight for the best plant growing results. Added Blue Spectrum LED diodes help Seeding plants grow thick and strong. With a versatile standard shape, 6.5KK Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Results vary by many factors and artificial lights do not fully replace light from the sun. Plants or Seeds not included. Fixtures not included. Bulb only.
- SPECIALIZED GROW TECHNOLOGY - Replace old, hot running, energy consuming grow panels with the specialized 6.5KK Grow bulb! Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment - same power, smaller economic and environmental footprint. 4KK Bulbs are Cooler in appearance and have added benefits for Plants in the beginning & middle stages of the life cycle. Fixtures not included, Bulb only.
- SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious Tea leaves safe from scorching.
- ALMOST FREE ENERGY - Keep Growing affordable and bright! Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs.
- FITS ALMOST ANY FIXTURE - Standard E26 base allows bulb to be used in almost any normal home grow fixture. Classic A19 shape blends bulb into the existing room aesthetic.
- All 6.5KK Grow bulbs include 6500K Full Spectrum Cool Daylight to support full cycle plant growth and to blend in with current home lighting aesthetic. Bonus 450mn Seeding and Starting power gives your young plants the Blue Spectrum light they crave to grow dense and leafy in the beginning stages of growth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.