6.5KK Indoor Grow Light Bulb, 6500K Blue Spectrum Rplc 150W Grow Bulbs for Vegetables, Herbs, 4PK

  • Mfr # 801886
  • Zoro # G511555140
original price:  $99.89 , new price: $89.89 , 10 percent off
new price: 
$
89.89
/pk of 4, $22.47/ea

Key Features

Bulb Operating Temp. Range
-20 to 60° C
Shatter-Resistant
Yes
Light Technology
LED
Bulb Start Type
Instant-on
Rated Life
20,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
801886
Zoro #
G511555140
UPC #
840404408978
Country of Origin
China

Details

Item
Grow Lights
Bulb Operating Temp. Range
-20 to 60° C
Shatter-Resistant
Yes
Light Technology
LED
Bulb Start Type
Instant-on
Rated Life
20,000 hr
Color
Blue Spectrum
Voltage
120 V
Features
Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
Includes
LED Light Bulb (4)
For Use With
Seed Starting, Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20° C
Bulb Shape
A19
Rough Service
Yes
Watts
12 W
Material
Plastic

Description

Want to use the technology used in commercial indoor gardening without the bulk or the high bill? Look no further! Our Miracle LED 6.5KK Grow bulbs are specially tuned to match spectrums found on bulky, energy sucking grow panels in a smaller, home-friendly form factor. These bulbs are specially tuned to 6500K full spectrum lighting to mimic natural daylight for the best plant growing results. Added Blue Spectrum LED diodes help Seeding plants grow thick and strong. With a versatile standard shape, 6.5KK Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Results vary by many factors and artificial lights do not fully replace light from the sun. Plants or Seeds not included. Fixtures not included. Bulb only.


  • SPECIALIZED GROW TECHNOLOGY - Replace old, hot running, energy consuming grow panels with the specialized 6.5KK Grow bulb! Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment - same power, smaller economic and environmental footprint. 4KK Bulbs are Cooler in appearance and have added benefits for Plants in the beginning & middle stages of the life cycle. Fixtures not included, Bulb only.
  • SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious Tea leaves safe from scorching.
  • ALMOST FREE ENERGY - Keep Growing affordable and bright! Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs.
  • FITS ALMOST ANY FIXTURE - Standard E26 base allows bulb to be used in almost any normal home grow fixture. Classic A19 shape blends bulb into the existing room aesthetic.
  • All 6.5KK Grow bulbs include 6500K Full Spectrum Cool Daylight to support full cycle plant growth and to blend in with current home lighting aesthetic. Bonus 450mn Seeding and Starting power gives your young plants the Blue Spectrum light they crave to grow dense and leafy in the beginning stages of growth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.