6.5KK Pro-Pack Indoor Grow Light Bulb, 6500K Red & Blue Spec. Replace 150W Grow Bulbs, 6PK

  • Mfr # 801927

  • Zoro # G311555241


product price: $149.99
/pk 6, $25.00/ea
Free Shipping & Returns

Key Features

Rough Service
Yes
Watts
12 W
Bulb Shape
A19
Bulb Operating Temp. Range
-20 to 60° C
Features
Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801927
Zoro #
G311555241
UPC #
840404409401
Country of Origin
China

Details

Item
Grow Lights
Rough Service
Yes
Watts
12 W
Bulb Shape
A19
Bulb Operating Temp. Range
-20 to 60° C
Features
Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
Material
Plastic
Bulb Base Type
Medium Screw (E26)
Includes
LED Light Bulb (6)
Bulb Minimum Starting Temperature
-20° C
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Rated Life
20,000 hr
Color
Red & Blue Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Voltage
120 V
Light Technology
LED

Description

Want to use the technology used in commercial indoor gardening without the bulk or the high bill? Look no further! Our Miracle LED 6.5KK Grow bulbs are specially tuned to match spectrums found on bulky, energy sucking grow panels in a smaller, home-friendly form factor. These bulbs are specially tuned to 6500K full spectrum lighting to mimic natural daylight for the best plant growing results. Added Red & Blue Spectrum LED diodes help plants produce the highest yield by increased photosynthesis and nuturing denser leaves. With a versatile standard shape, 6.5KK Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Results vary by many factors and artificial lights do not fully replace light from the sun. Plants or Seeds not included. Fixtures not included. Bulb only.


  • SPECIALIZED GROW TECHNOLOGY - Replace old, hot running, energy consuming grow panels with the specialized 6.5KK Grow bulb! Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment - same power, smaller economic and environmental footprint. 4KK Bulbs are Cooler in appearance and have added benefits for Plants in the beginning & middle stages of the life cycle. Fixtures not included, Bulb only.
  • SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious Tea leaves safe from scorching.
  • ALMOST FREE ENERGY - Keep Growing affordable and bright! Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs.
  • FITS ALMOST ANY FIXTURE - Standard E26 base allows bulb to be used in almost any normal home grow fixture. Classic A19 shape blends bulb into the existing room aesthetic.
  • All 6.5KK Grow bulbs include 6500K Full Spectrum Cool Daylight to support full cycle plant growth and to blend in with current home lighting aesthetic. Bonus 660nm Red & 450nm Blue Spectrum Light provides the energy rich cocktail your plants crave. Red and Blue light combined can increase biomass by up to 20%!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.