6.5KK Pro-Pk Indoor Grow Lght Bulb, 6500K Full Spec Rplc 150W Grow Bulbs for Vegetables/Herbs, 6PK
- Mfr # 801880
- Zoro # G711555230
Key Features
Specifications
Product Information
- MFR #
- 801880
- Zoro #
- G711555230
- UPC #
- 840404408916
- Country of Origin
- China
Details
- Item
- Grow Lights
- Shatter-Resistant
- Yes
- Bulb Minimum Starting Temperature
- -20° C
- Color
- Full Spectrum
- Material
- Plastic
- Light Technology
- LED
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Application
- Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
- Bulb Operating Temp. Range
- -20 to 60° C
- Includes
- LED Light Bulb (6)
- Bulb Base Type
- Medium Screw (E26)
- Rated Life
- 20,000 hr
- Voltage
- 120 V
- Features
- Plant Growing, Shock & Shatter Resistant, Water Resistant, Long Lifespan, LED Technology
- Bulb Shape
- A19
- Rough Service
- Yes
- Watts
- 12 W
- Bulb Start Type
- Instant-on
Description
Want to use the technology used in commercial indoor gardening without the bulk or the high bill? Look no further! Our Miracle LED 6.5KK Grow bulbs are specially tuned to match spectrums found on bulky, energy sucking grow panels in a smaller, home-friendly form factor. These bulbs are specially tuned to 6500K full spectrum lighting to mimic natural daylight for the best plant growing results. With a versatile standard shape, 6.5KK Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. Results vary by many factors and artificial lights do not fully replace light from the sun. Plants or Seeds not included. Fixtures not included. Bulb only.
- SPECIALIZED GROW TECHNOLOGY - Replace old, hot running, energy consuming grow panels with the specialized 6.5KK Grow bulb! Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment - same power, smaller economic and environmental footprint. 4KK Bulbs are Cooler in appearance and have added benefits for Plants in the beginning & middle stages of the life cycle. Fixtures not included, Bulb only.
- SCORCH FREE GROWING – Miracle LED Grow Lights have virtually no heat signature, keeping precious Tea leaves safe from scorching.
- ALMOST FREE ENERGY - Keep Growing affordable and bright! Each 12W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.44 per year in energy costs.
- FITS ALMOST ANY FIXTURE - Standard E26 base allows bulb to be used in almost any normal home grow fixture. Classic A19 shape blends bulb into the existing room aesthetic.
- 6500K Full Spectrum Cool Daylight to supports full cycle plant growth and blends in with current home lighting aesthetic. The cooler hue in this bulb makes it particularly helpful during Seeding & Starting stages of growth.