8W 4KK Low-Light Brassicaceae 4-Socket Grow Light Kits, 2PK
Mfr # 803412
Zoro # G922706346
product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
Watts
8 W
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803412
Zoro #
G922706346
UPC #
840404424329
Country of Origin
China
Details
Material
Plastic, Rubber
Watts
8 W
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Rated Life
20,000 hr
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Min. Starting Temp.
-20° C
Bulb Shape
A19
Color
White Spectrum
Shatter-Resistant
Yes
Rough Service
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120 V
Light Technology
LED
For Plant Type
Brassicaceae
Item
Low Light, Grow Light
Bulb Base Type
Medium Screw (E26)
Description
Give your low-light plants the perfect amount of light they need to thrive with Miracle LED 4-Socket 8-watt 4KK Low-Light Brassicaceae Edition (SEEDS NOT INCLUDED). Start growing indoors with this powerful low-light kit uses the power of full spectrum to provide the nutrients they need to grow nice and full. Our 8W 4KK Low Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the elegant strong and water resistant 4-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.