Zoro Homepage

8W 4KK Low-Light Household Plants 4-Socket Grow Light Kits, 2PK

  • Mfr # 803415

  • Zoro # G822706460


product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns

Key Features

Watts
8 W
Bulb Base Type
Medium Screw (E26)
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Shatter-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803415
Zoro #
G822706460
UPC #
840404424350
Country of Origin
China

Details

Watts
8 W
Bulb Base Type
Medium Screw (E26)
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Shatter-Resistant
Yes
Bulb Shape
A19
Color
White Spectrum
Rated Life
20,000 hr
Bulb Min. Starting Temp.
-20° C
For Plant Type
Household Plant
Light Technology
LED
Voltage
120 V
Rough Service
Yes
Material
Plastic, Rubber
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Start Type
Instant-on
Item
Low Light, Grow Light
Bulb Operating Temp. Range
-20 to 60° C

Description

Give your low-light plants the perfect amount of light they need to thrive with Miracle LED 4-Socket 8-watt 4KK Low-Light Household Plants Edition (SEEDS NOT INCLUDED). Start growing indoors with this powerful low-light kit uses the power of full spectrum to provide the nutrients they need to grow nice and full. Our 8W 4KK Low Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the elegant strong and water resistant 4-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.