Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 W, Compact LED Bulb, Amber, A19, 2000K Temp. Frosted, Non-Dimmable, PK2

  • Mfr # 602169

  • Zoro # G0773633


product price: $20.69
/pk 2, $10.35/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602169
Zoro #
G0773633
UPC #
728433236406
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2000K
Dimmable
No
Lumens
675 lm
Rated Life
20,000 hr
Light Technology
LED
Three-Way
No
Bulb Power Source
Plug and Play
Color Rendering Index
83
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
cULus, UL Damp Rated, UL Listed
High Output
No
Rough Service
Yes
Energy Star Compliant
No
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Bulb Primary Application
Bug Light
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Bulb Designation
E26 A19 LED
For Enclosed Fixtures
Yes
Wattage Equivalency
60W INC/13W CFL
Light Distribution
General
Light Color
Amber
Shatter-Resistant
Yes
Includes
(2) LED Bug Light Bulb
Bulb Start Type
Instant
Features
Cool Running, Rough Service
For Use With
Cabins, Damp Locations, Decks, Patio Lighting, Porches
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
133 mA
CA Title 20 Compliant
No
Compliance Type
No
Incandescent Wattage Equivalency
60 W
Special Features
Bug Light
Color Selectable
No
Dimming Method
No Dimming
Maximum Operating Temperature
122 Degrees F
Dimming Type
No Dimming
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.