Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Daylight Hydroponics LED Indoor Grow Light Kit, 2-Socket, Red&Blue Spec, 100W, Timer

  • Mfr # 802474

  • Zoro # G312505627


product price: $50.29
/ea

Key Features

Material
Plastic/Rubber
Light Technology
LED
Bulb Shape
A19
Color
Red and Blue Spectrum
Bulb Base Type
Medium Screw (E26)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802474
Zoro #
G312505627
UPC #
840404414887
Country of Origin
China

Details

Material
Plastic/Rubber
Light Technology
LED
Bulb Shape
A19
Color
Red and Blue Spectrum
Bulb Base Type
Medium Screw (E26)
Watts
9W
Bulb Start Type
Instant-on
Features
May reduce light pollution
Bulb Operating Temp. Range
-20 to 60°C
Includes
String Light Fixture (1); LED Light Bulb (2); Timer (1)
Voltage
120V
Shatter-Resistant
Yes
Rated Life
20,000 hr
Bulb Minimum Starting Temperature
-20°C
For Use With
Plant Growth
Rough Service
Yes

Description

Miracle LED Hydroponics LED Indoor Grow Light Kit - Includes 2 Absolute Daylight Red & Blue Spectrum 100W Replacement Grow Light Bulbs & 1 2-Socket Corded Fixture with SproutMatic Timer. Red and Blue Spectrum Light provides the energy rich combination that plants crave. Red and Blue light combined can increase biomass and fruit production by up to 20%. Red Spectrum growing power is pefrect for your budding and blooming vegtables, fruits, and flowers to enhance and flowers to enhance growth and yield. Blue Spectrum lighting gives young plants seeding and starting power which is essential for their growth. Grow your hungry plants exactly how you need to with the MLED Hydroponics Indoor Garden Corded Grow Light Kit. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •Preserve and protect the nighttime environment
  • •Used where the reduction of light pollution is a primary consideration - night sky is beautiful!
  • •Absolutely no mercury nothing to hurt the environment
  • •Less likely to lure baby sea turtles away from the ocean.
  • •Efficient LED costs only $0.36 est. per year. Replacing only 60W incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.