Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Clamp Lamp Grow Light Socket Fixture, PK4

  • Mfr # 602224

  • Zoro # G0774166


product price: $57.19
/pk 4, $14.30/ea

Key Features

Lamp Type
E26 Bulb
Watts
660 W
Arm Length
7 1/2 in
Voltage
120 V
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602224
Zoro #
G0774166
UPC #
728433236956
Country of Origin
China

Dimensions

Arm Length
7 1/2 in
Overall Height
8 in
Cord Length
6 ft
Manufacturers Warranty Length
1 yr
Head Diameter
5.5 in
Overall Depth
6 in
Power Cord Length
6 ft
Manufacturer Warranty Length
1 yr

Details

Item
Clamp Lamp Grow Light S,Adjustable,PK4
Lamp Type
E26 Bulb
Watts
660 W
Voltage
120 V
Lamp Included
No
Color
Black, Silver
Standards
cUL Listed, UL Listed
Includes
Aluminum Reflector Cone
Lighting Technology
LED
Features
Adjustable Head
Suggested Lamp Item No.
655Y07, 655Y11, 655Y13, 655Y27
Switch
Push Button
Cord Conductor
18/2
Transformer
No
Overall Reach
8 in
Special Features
Adjustable Head
Waterproof
No
Cord Type
SPT-2
Material of Construction
Plastic; Aluminum
Task Light Type
Clamp-On Task Light
Switch Type
Push Button
Operating Voltage
120V AC
Job Light Type
Clamp Lamp Grow Light S,Adjustable,PK4
Frame Material
Aluminum; Plastic
Power Source
Corded
Includes Bulb
Yes
IP Rating
Not Rated
Frame Color
Black/Silver
For Bulb Base Number
E26
Cord Wire Gauge
18 AWG
Wattage
660 W
Replacement Bulb Part Number
655Y07, 655Y11, 655Y13, 655Y27
Number of Bulb Fixtures
1
Cord Designation
SPT-2
Mount Type
Clamp

Description

Clamp Lamp Grow Light S,Adjustable,PK4, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 5.5 in, IP Rating Not Rated, Lighting Technology LED, Mount Type Clamp, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 6 in, Overall Height 8 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 660 W, Job Light Type Clamp Lamp Grow Light S,Adjustable,PK4, Power Source Corded, Includes Bulb Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.