Chandelier Light Bulbs, Cool Tone Bright Daylight, 3W LED, 12-Pack, 2PK
- Mfr # 803869
- Zoro # G023348353
product price:Â
$
102.99
/pk of 2, $51.50/ea
Free Shipping & Returns
Key Features
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Shape
A15
Rough Service
Yes
Features
Stylish, Long Lifespan, LED Technology
Bulb Start Type
Instant-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803869
- Zoro #
- G023348353
- UPC #
- 840404424732
- Country of Origin
- China
Details
- Includes
- Rough Service Light Bulbs (12)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Shape
- A15
- Rough Service
- Yes
- Features
- Stylish, Long Lifespan, LED Technology
- Bulb Base Type
- Medium Screw (E26)
- Bulb Start Type
- Instant-on
- Bulb Operating Temp. Range
- -20 to 60° C
- Material
- Plastic, Rubber
- Watts
- 3 W
- Light Technology
- LED
- For Use With
- Use for your Chandeliers. Plus, its multipurpose use makes these light perfect for where ever needed
- Shatter-Resistant
- Yes
- Rated Life
- 20,000 hr
- Color
- Full Spectrum
Description
Looking for a bright, cool tone daylight bulbs for your chandelier? Look no further with Miracle LED’s 3W Chandelier Lighting! Designed with Rough Service power, these bulbs are vibration and shock resistant ensuring a flicker free experience. Rough Service bulbs also emit little to no heat making it perfect for your living room and dining room area. Our Chandelier Lighting provide a nice cool white light which gives your space a modern feel and look. Plus enjoy its multipurpose use; use it for your closet, ceiling fan light, desk lamps, or any space you would like. It is also energy efficient! Costing about an estimate of $0.36 yearly! Technical Specifications: 6000 Kelvin Color Temperature; Standard E26 Medium Household Base; Bulb Shape A15; 20, 000+ Hour Estimated Lifespan;. Images shown are for packaging and display purposes only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.