Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citrus Tree Starter Grow Light Kit, 4KK Blue Spectrum, 2PK

  • Mfr # 803398

  • Zoro # G622706400


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20° C
Rough Service
Yes
Light Technology
LED
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803398
Zoro #
G622706400
UPC #
840404424183
Country of Origin
China

Details

Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20° C
Rough Service
Yes
Light Technology
LED
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Voltage
120 V
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Color
Blue Spectrum
Watts
12 W
Bulb Operating Temp. Range
-20 to 60° C
Item
Citrus Grow Light Kit
Bulb Start Type
Instant-on
Includes
LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
Bulb Shape
A19
Shatter-Resistant
Yes
Rated Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants

Description

Start growing your Citrus tree with Miracle LED's Citrus Tree Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the summer time. This powerful grow kit uses the power of full spectrum and other colors found in our 4KK Lights Bulbs. Our 4KK Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 2-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.