Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citrus Tree Starter Grow Light Kit, 4KK Full Spectrum, 2PK

  • Mfr # 803397

  • Zoro # G022706406


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Medium Screw (E26)
Bulb Operating Temp. Range
-20 to 60° C
Color
White Spectrum
Watts
12 W
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803397
Zoro #
G022706406
UPC #
840404424176
Country of Origin
China

Details

Bulb Base Type
Medium Screw (E26)
Bulb Operating Temp. Range
-20 to 60° C
Color
White Spectrum
Item
Citrus Grow Light Kit
Watts
12 W
Bulb Shape
A19
Rough Service
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Voltage
120 V
Light Technology
LED
Bulb Min. Starting Temp.
-20° C
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Rated Life
20,000 hr
Material
Plastic, Rubber
Includes
LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors

Description

Start growing your Citrus tree with Miracle LED's Citrus Tree Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the summer time. This powerful grow kit uses the power of full spectrum and other colors found in our 4KK Lights Bulbs. Our 4KK Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 2-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.