Zoro Homepage

Citrus Tree Starter Grow Light Kit, 4KK Purple Spectrum, 2PK

  • Mfr # 803400

  • Zoro # G222706435


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Rated Life
20,000 hr
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Start Type
Instant-on
Material
Plastic, Rubber
Bulb Base Type
Medium Screw (E26)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803400
Zoro #
G222706435
UPC #
840404424206
Country of Origin
China

Details

Rated Life
20,000 hr
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Start Type
Instant-on
Material
Plastic, Rubber
Bulb Base Type
Medium Screw (E26)
Shatter-Resistant
Yes
Voltage
120 V
Includes
LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Shape
A19
Watts
12 W
Color
Purple Spectrum
Bulb Min. Starting Temp.
-20° C
Bulb Operating Temp. Range
-20 to 60° C
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Rough Service
Yes
Light Technology
LED
Item
Citrus Grow Light Kit

Description

Start growing your Citrus tree with Miracle LED's Citrus Tree Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the summer time. This powerful grow kit uses the power of full spectrum and other colors found in our 4KK Lights Bulbs. Our 4KK Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 2-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.