Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citrus Tree Starter Grow Light Kit, 4KK Red Spectrum, 2PK

  • Mfr # 803399

  • Zoro # G322706366


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Start Type
Instant-on
Rough Service
Yes
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803399
Zoro #
G322706366
UPC #
840404424190
Country of Origin
China

Details

Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Start Type
Instant-on
Rough Service
Yes
Rated Life
20,000 hr
Voltage
120 V
Light Technology
LED
Bulb Shape
A19
Item
Citrus Grow Light Kit
Shatter-Resistant
Yes
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Material
Plastic, Rubber
Bulb Base Type
Medium Screw (E26)
Color
Red Spectrum
Includes
LED Grow Light Bulb (4); 2-Socket Strings (2); Timer (1)
Watts
12 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Min. Starting Temp.
-20° C

Description

Start growing your Citrus tree with Miracle LED's Citrus Tree Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the summer time. This powerful grow kit uses the power of full spectrum and other colors found in our 4KK Lights Bulbs. Our 4KK Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 2-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.