Clamp Lamp Grow Fixture & Full Spectrum LED Grow Light 4 Pcs Kit, PK2

  • Mfr # 602275

  • Zoro # G0774367


product price: $61.85
/pk 2, $30.93/ea

Key Features

Manufacturers Warranty Length
1 yr Limited
Includes
(2) Clamp-On Lamps, (2) LED Grow Light Bulbs
Standards
UL Listed for US & Canada
Voltage
120V
Linkable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602275
Zoro #
G0774367
UPC #
728433237465
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Suggested Fixture Mounting Height
0 to 24 in
Peak Wavelength
700 nm
Overall Height
12 in
Nominal Length
12 in
Nominal Width
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Clamp Lamp Grow Fixture/Full Spec,PK2
Includes
(2) Clamp-On Lamps, (2) LED Grow Light Bulbs
Standards
UL Listed for US & Canada
Voltage
120V
Linkable
No
Fixture Type
Clamp-On Lamp
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
IP Rating
Not Rated
Bulb Included
Yes
Mounting Style
Non-Marring Clamp
Max. Ambient Temp.
50 Degrees C
Number of Light Bars
0
Light Technology
LED
Beam Angle
180 Degrees
LED Replacement For
(2) 100W INC
Spectrum
Full/Broad
For Bulb Type
A
Max. Fixture Wattage
660 W
For Max. Bulb Wattage
660 W
Light Distribution Shape
Area
For Use With
Miracle LED Grow Light Bulbs
Lamp Quantity
2
Rated Life
20,000 hr
Min. Ambient Temp.
-20 Degrees C
Housing Color
Black, Silver, White
Hazardous Location Rating
Not Rated
For Bulb Shape
Cylindrical
For Bulb Base Type
Medium
Reflector Type
Open
Description/Special Features
Aluminum Reflector, Clamp-On Lamp

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.