Zoro Homepage

Clamp Lamp Grow Fixture + Red & Blue LED Grow Light

  • Mfr # 602286

  • Zoro # G2206545


product price: $31.89
/ea

Key Features

Manufacturers Warranty Length
1 yr Limited
Includes
Clamp-On Lamp, LED Grow Light Bulb
Voltage
120V
Standards
UL Listed for US & Canada
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602286
Zoro #
G2206545
UPC #
728433237571
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Overall Width
6 in
Overall Height
12 in
Overall Length
6 in
Peak Wavelength
450 nm, 630 nm
Nominal Width
6 in
Suggested Fixture Mounting Height
0 to 24 in
Nominal Length
12 in

Description

Clamp Lamp Grow Fixture,Red/Blue LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.