Zoro Homepage

Clamp Lamp Grow Fixture & Red Spectrum LED Grow Light

  • Mfr # 602282

  • Zoro # G2206301


product price: $28.99
/ea

Key Features

Voltage
120V
Manufacturers Warranty Length
1 yr Limited
Standards
UL Listed for US & Canada
Includes
Clamp-On Lamp, LED Grow Light Bulb
For Use With
Miracle LED Grow Light Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602282
Zoro #
G2206301
UPC #
728433237533
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Nominal Width
6 in
Peak Wavelength
630 nm
Nominal Length
12 in
Overall Width
6 in
Overall Height
12 in
Overall Length
6 in
Suggested Fixture Mounting Height
0 to 24 in

Details

Item
Clamp Lamp Grow Fixture/Red Spectrum L
Voltage
120V
Standards
UL Listed for US & Canada
Includes
Clamp-On Lamp, LED Grow Light Bulb
For Use With
Miracle LED Grow Light Bulbs
Number of Light Bars
0
Housing Color
Black, Silver, White
Bulb Included
Yes
For Bulb Base Type
Medium
Linkable
No
Spectrum
Red
Description/Special Features
Aluminum Reflector, Clamp-On Lamp
Max. Fixture Wattage
660 W
Hazardous Location Rating
Not Rated
Beam Angle
180 Degrees
For Max. Bulb Wattage
660 W
Light Technology
LED
For Bulb Shape
Cylindrical
Rated Life
20,000 hr
Reflector Type
Open
Max. Ambient Temp.
50 Degrees C
Mounting Style
Non-Marring Clamp
Min. Ambient Temp.
-20 Degrees C
Lamp Quantity
1
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
For Bulb Type
A
LED Replacement For
100W INC
Fixture Type
Clamp-On Lamp
IP Rating
Not Rated
Light Distribution Shape
Area

Description

Clamp Lamp Grow Fixture/Red Spectrum L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.