
Clamp Lamp Grow Light Socket, Adjustable: E26 Bulb, 7 1/2 in Arm Lg, 6 ft Cord Lg, 120 V, PK 12
Mfr # 607163
Zoro # G105672215
product price:Â $154.99
/pk 12, $12.92/ea
Free Shipping & Returns
Key Features
Mounting
Clamp Base
Dia. (In.)
5.5"
Voltage
120 V
Length (In.)
6"
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607163
Zoro #
G105672215
UPC #
810102944566
Country of Origin
China
Dimensions
Dia. (In.)
5.5"
Length (In.)
6"
Cord Length (Ft.)
6 ft
Details
Item
Grow Clamp Fixture
Mounting
Clamp Base
Voltage
120 V
Standards
UL Listed
Watts
660
Features
E26 LED Grow Light Clamp Lamp
Application
Pot lips, stands, tables
Color
Black, Silver
Use With
Household Socket E26 Base
Description
Clamp-on grow lights attach to frames, furniture, suspended cables or chains, or other objects and supply light to grow plants indoors. Also called clamp lamps, they supplement other grow light fixtures to increase brightness and focus light on specific areas. The clamp allows easy relocation and adjustment. The fixtures accept grow light bulbs that emit light in color spectrums optimal for seedling growth, stem and leaf growth, or budding and flowering. Grow lights are used in greenhouses, hydroponic gardening, vertical farming, farm-to-table and urban farming, agricultural research, and other indoor growth applications.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.