Zoro Homepage

Classroom Gardener 1-Socket Corded Beginner LED Grow Kit w/ Timer Controls, 6PK

  • Mfr # 607979

  • Zoro # G509127618


product price: $512.99
/pk 6, $85.50/ea
Free Shipping & Returns

Key Features

Average Light Bulb Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Voltage
120V
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607979
Zoro #
G509127618
UPC #
810131632670
Country of Origin
China

Details

Average Light Bulb Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Voltage
120V
Watts
12W
Light Technology
LED
Standards
UL Listed
Includes
(6) Single Socket Fixture, (24) LED Grow Bulbs, (1) Six Outlet Timer
Bulb Min. Starting Temp.
-20°C
Color Tuning
Blue, Full, Red/Blue, Red
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Item
Grow Kit
Housing Material
Plastic/Aluminum
Rough Service
Yes

Description

Learn the importance of horticulture at a young age with the Miracle LED Classroom Gardener Grow Light Kit! Bring growing directly into your classroom with this versatile kit for all age levels. Safe and easy to use, the Classroom Gardener contains bulbs with unique spectrums of light to hit the Seeding, Growth and Fruiting & Flowering stages of plant life. Our bright LED Grow Bulbs replace old incandescent grow lights and emit virtually no heat while saving hundreds in energy per year. Versatile and practical, this kit is all you need to start your classroom garden in one neat package. Place anywhere and fasten to anything with ease! Our Sproutmatic All Weather Controls Timer helps time the growing process to perfection. Simply set the time and push the tabs down to set how long your plants receive light each day.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.