Zoro Homepage

Craft Grow Light Kit, Blooming Lotus Daybreak Full Spectrum Absolute Daylight+, 2PK

  • Mfr # 803416

  • Zoro # G122706429


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Rough Service
Yes
Material
Plastic, Rubber
Bulb Operating Temp. Range
-20 to 60° C
Watts
14 W
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803416
Zoro #
G122706429
UPC #
840404424367
Country of Origin
China

Details

Rough Service
Yes
Material
Plastic, Rubber
Bulb Operating Temp. Range
-20 to 60° C
Watts
14 W
Rated Life
20,000 hr
Bulb Min. Starting Temp.
-20° C
Bulb Shape
A19
Shatter-Resistant
Yes
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Item
Craft Grow Lighting
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Start Type
Instant-on
Light Technology
LED
Voltage
120 V
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Base Type
Medium Screw (E26)
Color
White Spectrum

Description

The Miracle LED Craft Lighting Absolute Daylight Plus Bulbs are a technological leap ahead for the indoor garden. Our state-of-the-art bulbs ensure a smooth and refreshing experience with every uses. BLOOMING LOTUS DAYBREAK Full Spectrum Growing Power emulates the Sun and provides your plant with the bold & nutritious full light spectrum they crave. Sipping only 14 watts of electricity, these growing LEDs replaces up to 100W old hot-running incandescent flood lights. With nearly zero heat output, Craft LED bulbs can live up to 10x longer than standard bulbs. Indoor growing is perfect for many different environments like small kitchen herb gardens, apartments with limited sunlight, or fruit and vegetable gardens in the basement. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.