Craft Grow Light Kit, Fire Blossom Red Spectrum Absolute Daylight+, 2PK
Mfr # 803418
Zoro # G022706383
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60° C
Color
Red Spectrum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803418
Zoro #
G022706383
UPC #
840404424381
Country of Origin
China
Details
Light Technology
LED
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60° C
Color
Red Spectrum
Voltage
120 V
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Item
Craft Grow Lighting
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Shape
A19
Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20° C
Bulb Base Type
Medium Screw (E26)
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Watts
14 W
Rough Service
Yes
Rated Life
20,000 hr
Description
The Miracle LED Craft Lighting Absolute Daylight Plus Bulbs are a technological leap ahead for the indoor garden. Our state-of-the-art bulbs ensure a smooth and refreshing experience with every uses. FIRE BLOSSOM Red Spectrum Growing Power is Perfect for your budding and blooming vegetables, fruits, and flowers to enhance healthy growth and yield. Sipping only 14 watts of electricity, these growing LEDs replaces up to 100W old hot-running incandescent flood lights. With nearly zero heat output, Craft LED bulbs can live up to 10x longer than standard bulbs. Indoor growing is perfect for many different environments like small kitchen herb gardens, apartments with limited sunlight, or fruit and vegetable gardens in the basement. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.