Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Craft Grow Light Kit, Midnight Iris Blue Spectrum Absolute Daylight+, 2PK

  • Mfr # 803417

  • Zoro # G522706517


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Color
Blue Spectrum
Voltage
120 V
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803417
Zoro #
G522706517
UPC #
840404424374
Country of Origin
China

Details

Material
Plastic, Rubber
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Color
Blue Spectrum
Voltage
120 V
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Start Type
Instant-on
Light Technology
LED
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Operating Temp. Range
-20 to 60° C
Rated Life
20,000 hr
Watts
14 W
Bulb Min. Starting Temp.
-20° C
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Item
Craft Grow Lighting

Description

The Miracle LED Craft Lighting Absolute Daylight Plus Bulbs are a technological leap ahead for the indoor garden. Our state-of-the-art bulbs ensure a smooth and refreshing experience with every uses. MIDNIGHT IRIS BLUE Seeding and Starting power gives your young plants the Blue Spectrum light they crave; promoting thick leaves and bold aromatic flavors in your plants! Sipping only 14 watts of electricity, these growing LEDs replaces up to 100W old hot-running incandescent flood lights. With nearly zero heat output, Craft LED bulbs can live up to 10x longer than standard bulbs. Indoor growing is perfect for many different environments like small kitchen herb gardens, apartments with limited sunlight, or fruit and vegetable gardens in the basement. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.