Craft Grow Light Kit, Periwinkle Magic Purple Spectrum Absolute Daylight+, 2PK
Mfr # 803419
Zoro # G722706331
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Voltage
120 V
Watts
14 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803419
Zoro #
G722706331
UPC #
840404424398
Country of Origin
China
Details
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Item
Craft Grow Lighting
Voltage
120 V
Watts
14 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Start Type
Instant-on
Light Technology
LED
Bulb Min. Starting Temp.
-20° C
Bulb Shape
A19
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rated Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Material
Plastic, Rubber
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Color
Purple Spectrum
Shatter-Resistant
Yes
Rough Service
Yes
Description
The Miracle LED Craft Lighting Absolute Daylight Plus Bulbs are a technological leap ahead for the indoor garden. Our state-of-the-art bulbs ensure a smooth and refreshing experience with every uses. FIRE PERIWINKLE PURPLE Red & Blue Spectrum Growing Power provides the energy rich light brew your plants crave. Red and Blue light combination increases biomass and fruit production by up to 20%! Sipping only 14 watts of electricity, these growing LEDs replaces up to 100W old hot-running incandescent flood lights. With nearly zero heat output, Craft LED bulbs can live up to 10x longer than standard bulbs. Indoor growing is perfect for many different environments like small kitchen herb gardens, apartments with limited sunlight, or fruit and vegetable gardens in the basement. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.