Zoro Homepage

Dark Sky 3W LED Lightbulbs, 4PK

  • Mfr # 603566

  • Zoro # G810509820


product price: $32.65
/pk 4, $8.16/ea

Key Features

Color
Amber
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Voltage
120V
Length
2-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603566
Zoro #
G810509820
UPC #
-
Country of Origin
China

Dimensions

Length
2-1/2 in

Details

Color
Amber
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Voltage
120V
Material
Plastic
Includes
LED Lightbulb (4)
Rated Life
20,000 hr
Watts
3 W
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Bulb Minimum Starting Temperature
-20°C
Bulb Operating Temp. Range
-20 to 60°C
Light Technology
LED
Rough Service
Yes

Description

Includes 4 LED bulbs, 3 Watts. Efficient LED costs only $0.36 est. per year. Replacing only 60W incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products