Zoro Homepage

Dark Sky 9W LED Lightbulbs, 10PK

  • Mfr # 603575

  • Zoro # G210509833


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Includes
LED Lightbulb (10)
Voltage
120V
Color
Amber
Material
Plastic
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603575
Zoro #
G210509833
UPC #
-
Country of Origin
China

Details

Includes
LED Lightbulb (10)
Voltage
120V
Color
Amber
Material
Plastic
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60°C
Rated Life
20,000 hr
Bulb Minimum Starting Temperature
-20°C
Watts
9 W
Shape
A19
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Light Technology
LED
Bulb Start Type
Instant-on

Description

Includes 10 LED bulbs, 9 Watts. Efficient LED costs only $1.08 est. per year. Replacing only 100W incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.