Zoro Homepage

Dark Sky 9W LED Lightbulbs, 2PK

  • Mfr # 603571

  • Zoro # G610509839


product price: $22.75
/pk 2, $11.38/ea

Key Features

Material
Plastic
Color
Amber
Voltage
120V
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Includes
LED Lightbulb (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603571
Zoro #
G610509839
UPC #
-
Country of Origin
China

Details

Material
Plastic
Color
Amber
Voltage
120V
For Use With
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Includes
LED Lightbulb (2)
Shape
A19
Watts
9 W
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Operating Temp. Range
-20 to 60°C
Bulb Start Type
Instant-on
Rough Service
Yes
Bulb Minimum Starting Temperature
-20°C
Rated Life
20,000 hr
Shatter-Resistant
Yes

Description

Includes 2 LED bulbs, 9 Watts. Efficient LED costs only $1.08 est. per year. Replacing only 100W incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.