Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display 2 Ft LED Grow Light Indoor Gardening Life Cycle Planogram

  • Mfr # 607203

  • Zoro # G005672223


product price: $1,905.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Includes
Red & Blue LED Grow Bulbs (50), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1)
Width
2 FT
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607203
Zoro #
G005672223
UPC #
810102944962
Country of Origin
China

Dimensions

Width
2 FT
Height
5 FT
Length
1 FT

Details

Item
Grow Lights
Voltage
120V
Bulb Base Type
Medium Screw (E26)
Includes
Red & Blue LED Grow Bulbs (50), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1)
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Primary Application
LED Lights for plant growing & indoor gardening
Bulb Start Type
Instant-on
Standards
UL/ETL Listed

Description

Start or expand your Indoor Gardening section today with our Best-Selling Absolute Daylight and Multi-Plant LED Grow Bulbs. From seed to flower, our Full Spectrum and Red+Blue Spectrum bulbs are optimized for the complete life cycle of plants. The included Kitchen Gardener and Greenhouse in a Box Kits make it easy to grow fresh herbs on your countertops or keep houseplants happy through those short winter days!
INCLUDES:
Red & Blue LED Grow Bulbs (50), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1), Laminated Intro to Grow Lights POP sheets w/ziptie for hanging on shelving (1 Set), Indoor Gardening & Accesories Header Sign w/Frame Stand (1)
Full Spectrum Absolute Daylight LED Grow bulbs emulate natural daylight to give your indoor plants the light they crave while blending in to any room of the house. Multi-Plant Red+Blue Spectrum Grow bulbs maximize plant growing potential for multiple plants by targeting the exact wavelengths of light that plants most benefit from. Our Multi-Plant Bulbs shine a wider beam of light to cover a greater area.
From bulbs to lighting fixtures, this 5 tier shelf display has everything your customers need to start their own easy, indoor gardening set-up. Using Miracle LED technology, the included bulbs promote a hi-yield growing experience through all stages of a plants' life. WIth a growing market for indoor growing and up to 40% profit margins, its hard to pass up this deal.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.