Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display 2 Ft LED Ultra Grow Lite Indoor Gardening Planogram

  • Mfr # 607201

  • Zoro # G205672221


product price: $1,953.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Includes
Red LED Grow Bulbs (25), Blue LED Grow Bulbs (25), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1)
Height
5 FT
Bulb Start Type
Instant-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607201
Zoro #
G205672221
UPC #
810102944948
Country of Origin
China

Dimensions

Height
5 FT
Length
1 FT
Width
2 FT

Details

Item
Grow Lights
Voltage
120V
Bulb Base Type
Medium Screw (E26)
Includes
Red LED Grow Bulbs (25), Blue LED Grow Bulbs (25), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1)
Bulb Start Type
Instant-on
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Primary Application
LED Lights for plant growing & indoor gardening
Standards
UL/ETL Listed
Bulb Finish
Frosted

Description

Start or expand your Indoor Gardening section today with our Best-Selling Ultra Grow Lite LED Bulbs. A cohesive selection of LED Grow Lights, Grow Kits, and Plug-In Light Fixtures with a proven sales record at Garden Centers nationwide. With our Kitchen Gardener and Greenhouse in a Box kits, your customers can grow fresh herbs on their countertops or keep houseplants happy through those short winter days.
INCLUDES:
Red LED Grow Bulbs (25), Blue LED Grow Bulbs (25), Full Spectrum LED Grow Bulbs (75), Kitchen Gardener Kits (6), Greenhouse in a Box Kits (6), 2ft 25W Hangable LED Grow Lights (6), Clamp Fixtures (24), 5 Tier Shelf Display (1), Laminated Intro to Grow Lights POP sheets w/ziptie for hanging on shelving (1 Set), Indoor Gardening & Accesories Header Sign w/Frame Stand (1)
Full Spectrum Ultra Grow Lite bulbs emulate natural daylight to give your indoor plants the light they crave. Red Spectrum Grow bulbs are specially designed for Fruiting and Flowering Plants using wavelengths of light that promote budding and blooming as well as healthy fruit/vegetable growth. Blue Spectrum Grow bulbs are optimized for Seedlings, Early Growth, and Height Control.
From bulbs to lighting fixtures, this 5 tier shelf display has everything your customers need to start their own easy, indoor gardening set-up. Miracle LED technology makes our top rated Ultra Grow LED Bulbs cost effective and safe -- the perfect grow bulb for hungry plants. WIth a growing market for indoor growing and up to 40% profit margins, its hard to pass up this deal.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.