Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display 4 Ft LED Grow Light Indoor Gardening Planogram

  • Mfr # 607205

  • Zoro # G805672218


product price: $2,642.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Primary Application
LED Lights for plant growing & indoor gardening
Bulb Start Type
Instant-on
Width
4 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607205
Zoro #
G805672218
UPC #
810102944986
Country of Origin
China

Dimensions

Width
4 FT
Height
5 FT
Length
1 FT

Details

Item
Grow Lights
Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Primary Application
LED Lights for plant growing & indoor gardening
Bulb Start Type
Instant-on
Bulb Finish
Frosted
Standards
UL/ETL Listed
Includes
Red LED Grow Bulbs (50), Red & Blue LED Grow Bulbs (50), Full Spectrum 12W LED Grow Bulbs (75), Full Spectrum 9W LED Grow Bulbs (75), Kitchen Gardener Kits (6),Greenhouse in a Box Kits (6), 4-Socket Fixtures (15), 2-Socket Fixtures (25), Clamp Fixtures (24), 4ft 55W Hangable LED Grow Lights (6), 5 Tier Shelf Display (2)
Bulb Operating Temp. Range
-20 to 60 Degrees C

Description

Start with a bang or greatly expand the Indoor Gardening section in your store with one purchase! Our classic 4-Foot collection of Best-Selling LED Grow Lights, Grow Kits, and Plug-In Light Fixtures with a proven sales record at Garden Centers nationwide. Featuring Ultra Grow Lite, Absolute Daylight, and Multi-Plant Grow Bulbs, this display has it all! Kitchen Gardener and Greenhouse in a Box kits help to grow fresh herbs or keep houseplants happy through short winter days.
INCLUDES:
Red LED Grow Bulbs (50), Red & Blue LED Grow Bulbs (50), Full Spectrum 12W LED Grow Bulbs (75), Full Spectrum 9W LED Grow Bulbs (75), Kitchen Gardener Kits (6),Greenhouse in a Box Kits (6), 4-Socket Fixtures (15), 2-Socket Fixtures (25), Clamp Fixtures (24), 4ft 55W Hangable LED Grow Lights (6), 5 Tier Shelf Display (2), Laminated Intro to Grow Lights POP sheets w/ziptie for hanging on shelving (1 Set), Indoor Gardening & Accesories Header Sign w/Frame Stand (1)
Full Spectrum Absolute Daylight & Ultra Grow Lite LED bulbs emulate natural daylight to give your indoor plants the light they crave while blending in to any room of the house. Red Spectrum Grow bulbs are specially designed for Fruiting and Flowering Plants using wavelengths of light that promote budding and blooming as well as healthy fruit/vegetable growth. Red+Blue Spectrum Grow bulbs maximize plant growing potential for multiple plants by targeting the exact wavelengths of light that plants most benefit from. Our Multi-Plant Bulbs shine a wider beam of light to cover a greater area.
From bulbs to lighting fixtures, this 4' x 5' display has everything your customers need to start their own easy, indoor gardening set-up. Using Miracle LED technology, the included bulbs promote a hi-yield growing experience through all stages of a plants' life while keeping energy costs low and emitting almost NO heat. WIth a growing market for indoor growing and up to 40% profit margins, its hard to pass up this deal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.