Zoro Homepage

Full Spectrum Three Socket Absolute Daylight PLUS Light Fixture, Timer, 3PK

  • Mfr # 802994

  • Zoro # G014558433


product price: $89.65
/pk 3, $29.88/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Shape
A19
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802994
Zoro #
G014558433
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Shape
A19
Bulb Start Type
Instant-on
Shatter-Resistant
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Light Technology
LED
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rated Life
20,000 hr
Includes
String Light Fixture (1); LED Light Bulb (3); Timer (1)
Color
Full Spectrum
Bulb Base Type
Medium Screw (E26)
Voltage
120V
Watts
14W

Description

This Absolute Daylight Plus Light Fixture is perfect for your indoor gardening needs! Designed to be flexible, strong, and water resistant, these sockets cords are long lasting and durable. You have a limitless opportunity for setup with their versatile rubber design. Perfect for spaces with limited natural sunlight. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to the light they need! Plus, this light bulb comes with a SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • •INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • •ALMOST FREE ENERGY - Each 14W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.68 per year in energy costs!
  • •STRONG, FLEXIBLE, AND WATER-RESISTANT SOCKET thanks to our durable rubber cord and polarized plugs!
  • •LIMITLESS SET UP- This cord gives you the versatility and flexibility to set up plant growing in your Kitchen, Bedroom, Living room, etc.!
  • •FULL SPECTRUM warm daylight blends in with current home lighting aesthetic. The warmer hue in this bulb makes it particularly helpful during Fruiting & Flowering stages of growth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.