Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Light, Elegant Ultra High Output 100W, Pink Spectrum Daylight Appearance

  • Mfr # 803018

  • Zoro # G915874076


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Features
Stylish, Long Lifespan, LED Technology, Hook on, Rough Service, Shatter-Resistant
Color
Pink Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
Includes
(1) 100W LED Grow Light
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors (Pair with Multi-Functional Stand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803018
Zoro #
G915874076
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
10 in

Details

Features
Stylish, Long Lifespan, LED Technology, Hook on, Rough Service, Shatter-Resistant
Color
Pink Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
Includes
(1) 100W LED Grow Light
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors (Pair with Multi-Functional Stand)
Voltage
120 V
Item
Hydroponics Grow Light
Watts
100 W
Rated Life
20,000 hrs
Light Technology
LED
Bulb Start Type
Instant-on
Min. Starting Temperature
-20°C

Description

Say Hello to Miracle LEDs New Pink Spectrum Elegant Hydroponics Line all for your indoor gardening needs! These 100 watts Elegant & Ultra High Output Grow Lights were designed to replicate the lighting used large commercial greenhouses right at home giving your plants optimal growth power. Plus, Pink Spectrum power give your plants the kick they need during their fruit and flowering stage aiding them with optimal growth and produce production. The pink light appearance enhances and fits in perfectly with any house aesthetic and decor. Specially designed in Germany, this light virtually gives off no heat and no fear of getting burned when touching it! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • UFO DESIGN – This 10-inch diameter grow light provides 100 watts of targeted, cone shaped lighting your plants crave while also providing protection for your eyes.
  • HOOK AND PLUG ANYWHERE- Our thick and strong hook and 6-Foot-long plug-in cord allow for easy and secure placement anywhere!
  • Commercial Growing AT HOME! – Designed in Germany, this grow light replicates the benefits of commercial lighting used in large greenhouses right at home with virtually NO HEAT.
  • INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments or dorms with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • PINK SPECTRUM POWER- This 450-750NM light gives your plants the kick they need during their fruit and flowering stage! Plus, the pink appearance enhances and fits in perfectly with any house aesthetic and décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.